Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Pipe Plug, Carbon Steel, MNPT, PK10
Mfr # 5RLF9
Zoro # G2339797
product price: $2.15
/pk 10, $0.22/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Socket Pipe Plug
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLF9
- Zoro # G2339797
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Hex Size | 13/64" |
Pipe Size | 1/8 in |
Outside Diameter | 3/8 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 1/4 in |
Fitting Pipe Size | 1/8 in |
Thread Size | 1/8 in -27 |
Description
Socket Pipe Plug, 1/8 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Male NPT, 3/8 in Outside Diameter, 1/4 in Overall Length, 5,000 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Slot, Includes Pre-Applied Thread Sealant No, Includes Seal No, 27, 1/8 in -27, Magnetic Yes, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPS Galvanized Merchant Coupling (61108)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGD7)
- BRADLEY 0.5 GPM Aerator (S05-142A)
- ZSI Beta Clamps, Smoothie Twin, 3/4 In Hose (T4012H)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1-1/2in. (3000300771)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- ZORO SELECT Adapter, 2 in. x 3/4 in., MSW x FNPT (3963009301)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-060)
- ZORO SELECT Cap, Carbon Steel, 2041 psi (080-032-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3591 psi (011-022-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (010-030-000)
- Zoro Select Fittings