Shop All Screw & Bolt Assortments
Zoro Select
Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish, 600 PCS
Mfr # JBDL24JPR25
Zoro # G3761830
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Thread Size 2 1/2"; 1 1/4"; 1"; 1/2"; 1/4"-20; #10-24; #10-32; 2"; 3/4"; 5/8"; #8-32
- Length 1/2 in
- Drive Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24JPR25
- Zoro # G3761830
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 2 1/2"; 1 1/4"; 1"; 1/2"; 1/4"-20; #10-24; #10-32; 2"; 3/4"; 5/8"; #8-32 |
Screw Size | #2; #8; 1"; 1-1/2"; 1-1/4"; 1/2"; 1/4"; 3/4"; 5/8" |
Length | 1/2 in |
Number of Sizes | 24 |
Shortest Length in Set | 1/2 in |
Number of Different Sizes | 24 |
Thread Size-MV | 1 1/2", 1 1/4", 1", 1/2", 1/4"-20, #10-24, #10-32, 2", 3/4", 5/8", #8-32 |
Smallest Thread Diameter in Set | 3/8 in |
Dimensional Standards | ASME B18.3 |
Description
Socket Cap Screw Assortment, Socket Head Cap Screw Head Type Flat, Number of Pieces 600, System of Measurement Inch, Thread Size 1 1/2 In., 1 1/4 In., 1 In., 1/2 In., 1/4 In.-20, #10-24, #10-32, 2 In., 3/4 In., 5/8 In., #8-32, Number of Sizes 24, Drive Type Socket, Material Alloy Steel, Finish Plain, Pack Size Small Pack, Special Features Not Applicable, Container Material Metal, Dimensional Standards ASME B18.3, Includes Compartment Box with Lid, Number of Different Sizes 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Zinc Plated, 26 mm Ht, 2 PK (M01300.330.0001)
- TITAN FASTENERS 270 Piece Machine Screw Assortment - #6 to 1/4" - Phillips Flat Head - 304 Stainless Steel (TFP18JJF270)
- PORTER-CABLE Collated Brad Nail, 3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 5000 PK (PBN18075)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (04067)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL16SDSS)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24PSMS25)
- ZORO SELECT Machine Screw Assortment, Steel, Plain Finish (CPS1NB12GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (JBDL24AAPWNW)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24BSP25WLN)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish (JBDL24SSUNF)
- ZORO SELECT Set Screw Assortment, 18-8 Stainless Steel, Plain Finish (JBDL24SSSS)
- Zoro Select Screw & Bolt Assortments