Shop All Screw & Bolt Assortments
Zoro Select
Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish, 600 PCS
Mfr # JBDL24JMR25
Zoro # G3761797
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"; 1/2"; 1/4"-20; #10-24; #10-32; 3/4"; 3/8"; 5/8"; #8-32
- Length 1/4 in to 1 in
- Drive Type Socket
- Drive Size 7/64 in to 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24JMR25
- Zoro # G3761797
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 1"; 1/2"; 1/4"-20; #10-24; #10-32; 3/4"; 3/8"; 5/8"; #8-32 |
Screw Size | #8; 1"; 1/4"; 1/2"; 3/4"; 3/8"; 5/8" |
Length | 1/4 in to 1 in |
Drive Size | 7/64 in to 3/16 in |
Number of Sizes | 24 |
Driver Size | 7/64 in to 3/16 in |
Number of Different Sizes | 24 |
Shortest Length in Set | 1/4 in |
Thread Size-MV | 1", 1/2", 1/4"-20, #10-24, #10-32, 3/4", 3/8", 5/8", #8-32 |
Smallest Thread Diameter in Set | 1/4 in |
Size | 6-32 to 1/4"-20 |
Description
Socket Cap Screw Assortment, Socket Head Cap Screw Head Type Standard, Number of Pieces 600, System of Measurement Inch, Thread Size 1 In., 1/2 In., 1/4 In.-20, #10-24, #10-32, 3/4 In., 3/8 In., 5/8 In., #8-32, Screw Size #6 to 1/4 in, Number of Sizes 24, Drive Type Socket, Material Alloy Steel, Finish Plain, Pack Size Small Pack, Special Features Not Applicable, Container Material Metal, Includes Compartment Box with Lid, Number of Different Sizes 24, Number of Screws 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 110 mm L, 25 PK (M04104.120.0110)
- FOREVERBOLT Hex Nut, M10-1.50, 316 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7.50 mm Ht (FB3HEXNM10P25)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Brass, Not Graded, Plain Finish (BR.51601806.PL.DAR)
- ZORO SELECT Spring Pin, Coil, Stl, 3/8x 1 L, Pk10 (5EB90)
- ZORO SELECT Socket Head Cap Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24ABS25)
- ZORO SELECT Barrel Bolt Assortment, Steel, Zinc Plated Finish (Z4403-KIT)
- ZORO SELECT Black Sheet Metal Screw Asst, 420 Pc (8123)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS (DISP-SET-16-060)
- ZORO SELECT Tapping Screw Assortment, Steel, Plain Finish (CPS1PJD5GR)
- ZORO SELECT Screw Assortment, Nylon, 116 PCS (8146)
- Zoro Select Screw & Bolt Assortments