Zoro Select

Socket, Cast Iron No Hub Blind Plug


product price: $57.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Cast Iron
  • Specific Fitting Shape Blind Plug
  • Fitting Connection Type Socket
  • Standards ASTM A888
  • Temp. Range 0 Degrees to 212 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size (Fittings) 5"
Overall Length 1 3/4 in
Outside Diameter 5 5/16 in

Details

Pipe Fitting Material Cast Iron
Specific Fitting Shape Blind Plug
Fitting Connection Type Socket
Item No Hub Blind Plug
Standards ASTM A888
Temp. Range 0 Degrees to 212 Degrees F
Plug Construction Solid
Pipe Fitting Connection Type Socket
Max. Steam Pressure 0 psi
Finish/Coating Epoxy Coated
Connection Type Socket
Fitting Shape Plug
Magnetic No
Includes Pre-Applied Thread Sealant No
Includes Seal No
Plug Drive Style 5 in Round Cap
Color Green
Low Lead Compliance Level Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content

Description

Blind Plug, 5 in Nominal Pipe Size, Cast Iron, Epoxy Coated, Socket, 5 5/16 in Outside Diameter, 1 3/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 5 in Round Cap, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Green

Restrictions

  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.