Shop All Black Pipe Fittings
Zoro Select
Socket, Cast Iron No Hub Blind Plug
Mfr # 222488
Zoro # G800722321
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Plug
- Fitting Connection Type Socket
- Standards ASTM A888
- Temp. Range 0 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222488
- Zoro # G800722321
- UPC # 810074082136
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Outside Diameter | 5 5/16 in |
Overall Length | 1 3/4 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Blind Plug |
Fitting Connection Type | Socket |
Standards | ASTM A888 |
Item | No Hub Blind Plug |
Temp. Range | 0 Degrees to 212 Degrees F |
Pipe Fitting Connection Type | Socket |
Plug Construction | Solid |
Max. Steam Pressure | 0 psi |
Includes Seal | No |
Plug Drive Style | 5 in Round Cap |
Connection Type | Socket |
Fitting Shape | Plug |
Magnetic | No |
Color | Black |
Includes Pre-Applied Thread Sealant | No |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Description
Blind Plug, 5 in Nominal Pipe Size, Cast Iron, Socket, 5 5/16 in Outside Diameter, 1 3/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 5 in Round Cap, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Valve, Class 200, 1 In, 316 SS (4VMW2)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-1-96)
- JONES STEPHENS 3/8" OD Gas Connector, Coated with Fitting, 3/8” FIP x 3/8” MIP x 18” (G70113)
- ZORO SELECT Flexible Hose Assy, 3/4 In, 36 In L, EPDM (HF312X36HMXHMS)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1 in., NPT (783YD6)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222018)
- ZORO SELECT MNPT, Steel Magnetic Square Head Plug, Class 150 (4016011)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222480)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD6)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF8)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNA6)
- Zoro Select Black Pipe Fittings