Shop All Black Pipe Fittings
Zoro Select
Socket, Cast Iron No Hub Blind Plug
Mfr # 222482
Zoro # G100918363
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Plug
- Fitting Connection Type Socket
- Standards ASTM A888
- Max. Steam Pressure 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222482
- Zoro # G100918363
- UPC # 810074082105
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Overall Length | 1 3/4 in |
Outside Diameter | 2 3/8 in |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Blind Plug |
Fitting Connection Type | Socket |
Item | No Hub Blind Plug |
Standards | ASTM A888 |
Max. Steam Pressure | 0 psi |
Pipe Fitting Connection Type | Socket |
Temp. Range | 0 Degrees to 212 Degrees F |
Plug Construction | Solid |
Magnetic | No |
Connection Type | Socket |
Plug Drive Style | 2 in Round Cap |
Includes Seal | No |
Fitting Shape | Plug |
Color | Black |
Includes Pre-Applied Thread Sealant | No |
Low Lead Compliance Level | Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content |
Description
Blind Plug, 2 in Nominal Pipe Size, Cast Iron, Socket, 2 3/8 in Outside Diameter, 1 3/4 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 2 in Round Cap, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Replacement Thermostat, Electric, Size: 120V (SP11700)
- THRIFCO PLUMBING #45 1/4 Inch x 1/4 Inch Brass Flare MIP Tee (6945004)
- COLDER 3/8" MNPT Chrome Plated Brass Inline Insert (LCD24006)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 4-1/2" O.D., 28 in H (5613503)
- ZORO SELECT FNPT, Malleable Iron 90 Degrees Reducing Elbow (783Y41)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P541)
- ZORO SELECT FNPT, Malleable Iron Reducer (783Y89)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MND8)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220806)
- ZORO SELECT Female Socket, Cast Iron Wye (221332)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049619)
- Zoro Select Black Pipe Fittings