Shop All Black Pipe Fittings
Zoro Select
Socket Cast Iron Cleanout
Mfr # 228564
Zoro # G300918392
original price:
$25.15
19% off
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Cleanout Ferrule
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 228564
- Zoro # G300918392
- UPC # 810074082624
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Bend Nominal Dimensions | 2 3/16 x 3 3/8 |
Fitting Side A Outside Diameter | 3 3/8 in |
Pipe Size | 3 in |
Overall Length | 2 3/16 in |
Description
Cleanout Ferrule, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Leland, DIAMOND, Valve-2H (RP60400)
- ZORO SELECT 22" L, Wall Mount, Stainless Steel, Safety Rail/, 22" Length, Satin, Textured (4WMJ3)
- PFISTER Pfister Brea Single Control, Centerset Bath Faucet Brushed Nickel (LF-042-BRKK)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222144)
- ZORO SELECT NPT Socket Steel Threaded Outlet (4348000000)
- ZORO SELECT 1-1/4" x 3/4" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025406)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221314)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY6)
- ZORO SELECT 3/4" Male NPT Steel Magnetic Hex Recessed Head Plug Class 150 (5054121)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (ZFB222510)
- Zoro Select Black Pipe Fittings