Shop All Black Pipe Fittings
Zoro Select
Socket Cast Iron Cleanout
Mfr # 228562
Zoro # G400722318
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Cleanout Ferrule
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 228562
- Zoro # G400722318
- UPC # 810074082617
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 2 3/16 in |
Bend Nominal Dimensions | 2 3/16 x 2 3/8 |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Cleanout Ferrule, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 4" Pipe Size, MNPT (9850-040)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/EPDM, S/T (TC20150STE)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Quarter-Turn Straight Stop Valve (APXVS1238C)
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/4 In (0766260517)
- ZORO SELECT 3" x 2" Malleable Iron Reducing Coupling (4316001484)
- ZORO SELECT 3/4" FNPT Cast Iron Drip Pan Elbow Class 150 (DPE-D)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU5)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F01)
- ZORO SELECT 1-1/2" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (1MMU8)
- ZORO SELECT 1-1/4" x 1" Socket Socket Black Forged Steel Reducer Class 3000 (1MPA1)
- JONES STEPHENS 1-1/4" x 3/4" Reducing Coupling (B1650223)
- Zoro Select Black Pipe Fittings