Shop All ABS Pipe Fittings
Zoro Select
Socket Cap, 3 In Hub
Mfr # 1WJF4
Zoro # G1236593
original price:
$11.39
9% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cap
- Specific Fitting Shape Cap
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJF4
- Zoro # G1236593
- UPC # 012871029790
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Outside Diameter | 3 15/16 in |
Overall Length | 2 15/16 in |
Fitting Pipe Size | 3 in |
Pipe Size | 3 in |
Nominal Pipe Size | 3 in |
Description
Socket Cap, 3 in Nominal Pipe Size, ABS, Schedule 40, Female Socket, For Pipe Schedule 40, 3 15/16 in Outside Diameter, 2 15/16 in Overall Length, -40 Degrees to 180 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Rigid (AAA00007)
- SHARKBITE Reducing Coupling, 1/2 x 3/4 in, Barb (UC058LFA)
- MOEN Single Handle Commercial Faucet Part (121549)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335001)
- ZORO SELECT Adapter, 3 In FNPT x Hub (1WHX6)
- ZORO SELECT Pipe Adapter, 4 In x 2 In Hub (1WJE8)
- ZORO SELECT San. Tee with Side Inlet, 3 In x 2 In Hub (02796)
- ZORO SELECT 22-1/2 Street Elbow, 2 In Hub x Spigot (1WJF9)
- ZORO SELECT 45 Deg Street Elbow, 1-1/2 In HubxSpigot (1WJA5)
- ZORO SELECT Red. San. Tee, 3 In x 1-1/2 In Hub (1WHU5)
- ZORO SELECT Reducing Wye, 3 In x 2 In Hub (1WHW2)
- Zoro Select Fittings