Shop All ABS Pipe Fittings
Zoro Select
Socket Cap, 2 In Hub
Mfr # 1WJF3
Zoro # G1673707
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cap
- Specific Fitting Shape Cap
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJF3
- Zoro # G1673707
- UPC # 012871029783
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Pipe Size | 2 in |
Outside Diameter | 2 11/16 in |
Overall Length | 2 1/8 in |
Description
Socket Cap, 2 in Nominal Pipe Size, ABS, Schedule 40, Female Socket, For Pipe Schedule 40, 2 11/16 in Outside Diameter, 2 1/8 in Overall Length, -40 Degrees to 180 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 42 (72799-2MB)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SV0000)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- STEEL & OBRIEN 10" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-10-316)
- ZORO SELECT Two Way Cleanout Tee, 4 In Hub (1WHR9)
- ZORO SELECT 22-1/2 Street Elbow, 1-1/2 In HubxSpigot (1WJF8)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 1-1/2 In Hub (03025)
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- ZORO SELECT 45 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA1)
- ZORO SELECT Double Wye, 1-1/2 In Hub (02838)
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap With Union (6793211)
- Zoro Select ABS Pipe Fittings