Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK4
Mfr # 89001
Zoro # G8547393
product price: $4.95
/pk 4, $1.24/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 75 lb
- Material Plastic
- Overall Height 1 3/4 in
- Lock Type No Lock Included
- Overall Size 1-3/4" x 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 89001
- Zoro # G8547393
- UPC # 034238890010
- Country of Origin United States
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Overall Height | 1 3/4 in |
Overall Size | 1-3/4" x 7/16" |
Tube Inside Dia. | 5/16" |
Use w/Caster Size | Stem Type 8 |
Tube Size | 7/16" |
For Stem Length | 1 1/2 in |
For Stem Dia. | 5/16 in |
Details
Load Rating | 75 lb |
Material | Plastic |
Lock Type | No Lock Included |
Item | Sockets for Grip-Neck Stem Caster |
For Stem Type | Grip Neck |
For Use With | Wood Base Furniture |
Maximum Tube ID | 5/16 in |
Includes Lock | No |
Description
Sockets for Grip-Neck Stem Caster, Plastic, 5/16 in Maximum Tube ID, 1 3/4 in Overall Height, For Stem Length 1 1/2 in, For Stem Type Grip Neck, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster Hs2 4X2 Ergo-Tech (R-HS2-42EMB)
- CAMPBELL CHAIN & FITTINGS Gxl Plate Clamp, 1 Ton Load, 116 To 34 In Jaw, 6916 In Oaw, Forged Steel, Load Activated (6422001)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle (54624)
- ZORO SELECT Floor Lock, Plate, 6 in. H, 4 x 4-1/2 (16V371)
- ZORO SELECT Floor Lock, HD, Extended Pedal, For Casters (16D136)
- ZORO SELECT Floor Lock, Heavy Duty, For Casters (TLCH)
- ZORO SELECT Floor Lock, Plate, 7-1/4 in. H, 4 x 4-1/2 (5VP59)
- ZORO SELECT Caster Swivel Lock, Steel (P-DL21-16)
- ZORO SELECT Floor Lock, Plate, 6-3/8 in. H, 4 x 4-1/2 (5VP58)
- ZORO SELECT Caster Mounting Pad, Quick Release (PHW-CP-16)
- Zoro Select Caster Sockets, Brackets & Floor Locks