Shop All Hand Soap & Lotion Dispensers
Zoro Select
Soap Dish, Silver, 2-1/4x5x3In
Mfr # 1ECN7
Zoro # G3392995
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 2 1/4 in
- Width 5 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ECN7
- Zoro # G3392995
- UPC # 190735399408
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2 1/4 in |
Width | 5 in |
Depth | 3 in |
Overall Depth | 3 in |
Overall Height | 2 1/8 in |
Overall Width | 5 in |
Overall Dimensions - H x W x D | 2 1/8 in x 5 in x 3 in |
Details
Item | Soap Dish |
Material | Stainless Steel |
Color | Silver |
Mounting | Front Wall Mount |
Includes | Mounting Hardware |
Finish | Satin |
Product Type | Soap Dish |
Center to Center Hole Distance | 3 1/2 in |
Description
Soap Dish, Finish Satin, Material Stainless Steel, Mounting Type Wall Mount, Overall Depth 3 in, Overall Height 2 1/8 in, Overall Width 5 in, Wall Opening Depth Not Applicable, Wall Opening Height Not Applicable, Wall Opening Width Not Applicable, Center to Center Hole Distance 3 1/2 in, Product Type Soap Dish, Color Silver, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Urinal Screen, Bubble Gum Fragrance, Blue, PK12 (BWK1002)
- SWIFFER Swiffer Duster 360 Extend Handle With Refills, PK6 (82074)
- AMERICAN BUILT PRO Nipple Caddy, 1 in Nipples Polyethylene , 50 pc Capacity (T1010 P1)
- PROTEAM Bottom Twist Cap (Black) (MV) (105070)
- AVANT AVANT Hand Sanitizer Dispenser (9350-AO)
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- PLUMB PAK Soap Dispenser Chrome (PP480-1)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-2BZ)
- KINGSWAY GROUP Recessed GOJO LTX (KG18)
- Zoro Select Hand Soap & Lotion Dispensers