Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Zoro Select
Soap Dish, Silver, 1-1/2x3-7/8x3-1/8In (Discontinued)
Mfr # 2VAL8
Zoro # G3454744
This Product is Discontinued
Key Features
- Material Metal
- Color Silver
- Height 1 1/2 in
- Width 3 7/8 in
- Depth 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VAL8
- Zoro # G3454744
- UPC # 190735455470
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 1 1/2 in |
Width | 3 7/8 in |
Depth | 3 1/8 in |
Overall Height | 1 1/2 in |
Overall Depth | 3 1/8 in |
Overall Width | 3 7/8 in |
Overall Dimensions - H x W x D | 1 1/2 in x 3 7/8 in x 3 1/8 in |
Details
Item | Soap Dish |
Material | Metal |
Color | Silver |
Finish | Chrome Plated |
Includes | Mounting Hardware |
Mounting | Wall Mount |
Product Type | Soap Dish |
Center to Center Hole Distance | 1 in |
Description
Soap Dish, Finish Chrome Plated, Material Metal, Mounting Type Wall Mount, Overall Depth 3 1/8 in, Overall Height 1 1/2 in, Overall Width 3 7/8 in, Wall Opening Depth Not Applicable, Wall Opening Height Not Applicable, Wall Opening Width Not Applicable, Center to Center Hole Distance 1 in, Product Type Soap Dish, Color Silver, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.