Shop All Gauge guards, Seals & Accessories
Zoro Select
Snubber, Piston, 1/2 In NPT, 5000 psi, Brass
Mfr # 5TUL7
Zoro # G0816627
original price:
$37.01
12% off
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Piston
- Pressure Range 0 to 5000 psi
- Size (NPT) 1/2 in
- Material Red Brass
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TUL7
- Zoro # G0816627
- UPC # 190735532669
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/2 in |
Connection Size | 1/2 in |
Details
Item | Pressure Gauge Snubber |
Type | Piston |
Pressure Range | 0 to 5000 psi |
Material | Red Brass |
Connection Type | NPT |
Operating Temperature Range | 0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F |
Corrosion Resistant | No |
Connection | 1/2 in NPT |
Application | Suppress Pressure |
Maximum Operating Pressure | 5,000 psi |
Snubber Type | Piston |
Description
Pressure Gauge Snubber, Connection Size 1/2 in, Connection Type NPT, Operating Temperature Range 0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F, Maximum Operating Pressure 5,000 psi, Application Suppress Pressure, Material Red Brass, Snubber Type Piston, Corrosion Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402G-01)
- TESTO 410-1 Pocket Pro Air Velocity & Temp Meter (0560 4101)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10)
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC7)
- ZORO SELECT Boiler Gauge, Round, 0-75 PSI, 60 to 260 F, Case Color: Black (4CFC4)
- ZORO SELECT Siphon, 500 psi, 1/4 In NPT, Iron (5TUK9)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 5000 psi, SS (5TUL8)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFD1)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC8)
- Zoro Select Gauge guards, Seals & Accessories