Shop All Gauge guards, Seals & Accessories
Zoro Select
Snubber, Filter, 1/4In NPT, 1500psi, Brass
Mfr # 5TUL3
Zoro # G1242421
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Filter
- Pressure Range 0 to 1500 psi
- Size (NPT) 1/4 in
- Material Red Brass
- Application Suppress Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5TUL3
- Zoro # G1242421
- UPC # 190735532621
- Country of Origin China
- Category Gauge guards, Seals & Accessories
Dimensions
Size (NPT) | 1/4 in |
Connection Size | 1/4 in |
Details
Item | Pressure Gauge Snubber |
Type | Filter |
Pressure Range | 0 to 1500 psi |
Material | Red Brass |
Application | Suppress Pressure |
Operating Temperature Range | 0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F |
Maximum Operating Pressure | 1,500 psi |
Corrosion Resistant | No |
Snubber Type | Filter |
Connection Type | NPT |
Description
Pressure Gauge Snubber, Connection Size 1/4 in, Connection Type NPT, Operating Temperature Range 0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F, Maximum Operating Pressure 1,500 psi, Application Suppress Pressure, Material Red Brass, Snubber Type Filter, Corrosion Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Force Gauge, w/Mounting Brackets (ISF-MT1K-SCALE)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 2000 psi/kg/cm2, 1/2 NPT Male Bottom Conn (40-400-2000-psi/kg/cm2)
- WEISS INSTRUMENTS 2 1/2" dial, 1/4" NPT bottom, 0-160 PSI (TL25-160-4L)
- DICKSON Chart, 4 In, -18 to 37 C, 7 Day, PK60 (C210)
- ZORO SELECT Siphon, 2000 psi, 1/2 In NPT, Steel (5TUL4)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFC9)
- ZORO SELECT Snubber, Piston, 1/4 In NPT, 3000 psi, Brass (5TUL6)
- ZORO SELECT Snubber, Piston, 1/2 In NPT, 5000 psi, Brass (5TUL7)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFD1)
- ZORO SELECT Siphon, 250 psi, 1/4 In Natured Brass (5TUL0)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC8)
- Zoro Select Gauge guards, Seals & Accessories