Shop All Fences & Gates
Zoro Select
Snow Fence, Black, 1-1/4" x 2" Mesh Size
Mfr # SF5048100 B
Zoro # G4612865
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft
- Mesh Size 1 1/4 x 2 in
- Length 100 ft
- Color Black
- Material High-Density Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF5048100 B
- Zoro # G4612865
- UPC # 057180005745
- Country of Origin Canada
- Category Fences & Gates
Dimensions
Height | 4 ft |
Mesh Size | 1 1/4 x 2 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Height | 4 ft |
Details
Color | Black |
Material | High-Density Polyethylene |
Item | Snow Fence |
Mesh Shape | Oval |
Breaking Strength | 370 lb |
Product Type | Snow Fence |
Description
Snow Fence, Overall Height 4 ft, Overall Length 100 ft, Color Black, Mesh Size 1 1/4 x 2 in, Material High-Density Polyethylene, Mesh Shape Oval, Product Type Snow Fence, Breaking Strength 370 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Hose, 6 Meter (82671836)
- PANACEA COCO LINER 24""X33' BULK (88588)
- SSN 32 ft. Macgregor Master Volleyball Net (1297058)
- GLOBAL INDUSTRIAL 4 Gallon Commercial Duty Battery Operated No Pump Backpack Sprayer W/Brass Handle (534554)
- ZORO SELECT Poultry Netting, Height 24 In, 50 Ft. (4LVF2)
- ZORO SELECT Hardware Cloth, 24 X 100 (4LVP5)
- ZORO SELECT Deer Fence, 7 ft. H, 350 ft. L, Black, Polypropylene (DDF7350)
- ZORO SELECT Barbed Wire 4 Barbed Pt., 15-1/2 ga. (4LVP4)
- ZORO SELECT Shade Cloth, 10 ft. L, 6 ft. H, Green (MTP-86-03-0610)
- ZORO SELECT Fence Screen, 50 ft. L, 8 ft. H, Vinyl (MBT-12-03-0850)
- STEPHENS PIPE & STEEL ChainLink Walk Gate, 48 in H Gate, Steel Frame, Steel Mesh, Silver (GTB03948)
- Zoro Select Fences & Gates