Shop All Blocks, Sheaves & Pulleys
Zoro Select
Snatch Block, Wire Rope, 3/8 in Max Cable Size, 2,000 lb Max Load
Mfr # 5RRV4
Zoro # G3097507
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/8 in
- Designed For Wire Rope
- Attachment Type Swivel Hook
- Working Load Limit 2,000 lb
- Eye Hook Inside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RRV4
- Zoro # G3097507
- UPC # 190735530597
- Country of Origin China
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/8 in |
Eye Hook Inside Dia. | 7/8 in |
Sheave Outside Dia. | 3 in |
Sheave Outside Diameter | 3 in |
Attachment Inside Diameter | 7/8 in |
Compatible Rope Diameter | 3/8 in |
Details
Item | Pulley Block |
Designed For | Wire Rope |
Attachment Type | Swivel Hook |
Working Load Limit | 2,000 lb |
Finish | Powder Coated |
Sheave Material | Steel |
Block Material | Steel |
Product Type | Snatch Pulley Block |
Housing Material | Steel |
Compatible Rope Type | Wire Rope |
Description
Pulley Block, Product Type Snatch Pulley Block, Working Load Limit 2,000 lb, Attachment Type Swivel Hook, Compatible Rope Diameter 3/8 in, Sheave Outside Diameter 3 in, Compatible Rope Type Wire Rope, Attachment Inside Diameter 7/8 in, Housing Material Steel, Sheave Material Steel, Finish Powder Coated
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 1200ft, Yllw, 108lb., Polyprpylne (350080-YEL-01200-R0329)
- HAMILTON Swivel Pneumatic Caster, 16 in., 1220 lb. (S-70166-PR)
- METRO Stem Caster (No Brake)5" Wheel For 1" Tubing For Intermetro - Part# 5Mp (5MP)
- MIDWEST FASTENER 1/4" Wire Rope Clips 50PK (54672)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX69)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX81)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX63)
- ZORO SELECT Fixed Eye Double Pulley, Zinc (1RCK6)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF3)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX77)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF1020)
- Zoro Select Blocks, Sheaves & Pulleys