Shop All Trigger Snaps
Zoro Select
Snap, Trigger, 3/8 In
Mfr # 4PB85
Zoro # G2846453
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stock Thickness 3/8 in
- Overall Length 2 3/8 in
- Eye Inside Dia. 3/8 in
- Max. Load Capacity 65 lb
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4PB85
- Zoro # G2846453
- UPC # 190735517642
- Country of Origin Multiple
- Category Trigger Snaps
Dimensions
Overall Length | 2 3/8 in |
Eye Inside Dia. | 3/8 in |
Size | 3/8 in |
Details
Stock Thickness | 3/8 in |
Max. Load Capacity | 65 lb |
Finish | Bright Chrome |
Snap Opening | 1/2 in |
Item | Round Eye Swivel Trigger Snap |
Description
Round Eye Swivel Trigger Snap, Stock Thickness 3/8 in, Overall Length 2 3/8 in, Eye Inside Dia. 3/8 in, Max. Load Capacity 65 lb, Snap Opening 1/2 in, Finish Bright Chrome, Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK10 (1RGV2)
- ZORO SELECT O-Ring, Buna N, Dash 137, 2-1/16, 2.256, PK10 (U38801.009.0206)
- EKENA MILLWORK 3 1/2"W x 16"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X16X16TRBR)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in (62214)
- NATIONAL HARDWARE Snap Trigger Nkl 1/2X2-5/8In (N222-703)
- LUCKY LINE Trigger Snap, Stainless, L 2 5/8 In (4GGL5)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35761)
- LUCKY LINE Trigger Snap, L 3 3/4 In (4FCH5)
- MIDWEST FASTENER 7/8" 316 Stainless Steel Fixed Trigger Snap Hooks (35764)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35762)
- LUCKY LINE Trigger Snap, L 2 5/8 In (4FCH6)
- Zoro Select Snap Hooks