Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 4"ID, PK5
Mfr # HC-96-PA66-N
Zoro # G208232071
product price: $6.45
/pk 5, $1.29/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-96-PA66-N
- Zoro # G208232071
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.33 in |
Head Height | 0.69 in |
Clamp Minimum Inside Diameter | 3.76 in |
Clamp Maximum Inside Diameter | 4 in |
Clamping Diameter | 3.76 in - 4 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | White |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.099 in |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.099 in, Band Width 0.33 in, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 3.76 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (119168.00)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 750 lb. (636 2RS PRX)
- NATIONAL Small Bore Inch Seal, 476470 (476470)
- SKF USA Drawn cup needle bearing (HK 1012)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-1/2 In, SAE 32, PK10 (360030032070)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (670040036)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5848)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm (5764)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (360030040070)
- ZORO SELECT Hose Clamp, Dia 0.437x0.087, Grn, PK100 (HC-7ST G)
- VELVAC Constant Torq Clamp 1-1/16 - 2 (022424)
- Zoro Select Hose Fittings