Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 4.49"ID, PK5
Mfr # HC-109-PA66-N
Zoro # G308232117
product price: $7.19
/pk 5, $1.44/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Type Snap-On Clamp
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-109-PA66-N
- Zoro # G308232117
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 4.49 in |
Clamp Minimum Inside Diameter | 4.21 in |
Band Width | 0.35 in |
Clamping Diameter | 4.21 in - 4.49 in |
Head Height | 0.7 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Color | White |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.099 in |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.099 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 4.49 in, Clamp Minimum Inside Diameter 4.21 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Exhaust Air Flow Control Valve GRE-1/8 (GRE-1/8)
- MASTER DRIVE INC Buna-N Jaw Coupling Insert, Style L099/100 (L099-L100N)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2858)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 3/4in (60BTL18H)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 (670040052)
- ZORO SELECT Hose Clamp, 1-5/16 to 2-1/4In, SAE 28, PK10 (5328)
- ZORO SELECT Hose Clamp, 1-1/4 to 1-3/4 In, SAE 20, PK10 (360030020070)
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.25"ID, PK20 (HC-A-PA66-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 1.135 In, PK10 (22HSC0240)
- ZORO SELECT Hose Clamp, 1/2 to 7/8 In, SAE 6, SS, PK10 (5306)
- Zoro Select Hose Clamps