Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 4.35"ID, PK5
Mfr # HC-105-PA66-N
Zoro # G408232093
product price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Type Snap-On Clamp
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-105-PA66-N
- Zoro # G408232093
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 4.11 in |
Band Width | 0.34 in |
Head Height | 0.68 in |
Clamping Diameter | 4.11 in - 4.35 in |
Clamp Maximum Inside Diameter | 4.35 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Color | White |
Item | Double Grip Plastic Hose Clamp |
Tooth Grip Type | Double |
Band Thickness | 0.102 in |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.102 in, Band Width 0.34 in, Clamp Maximum Inside Diameter 4.35 in, Clamp Minimum Inside Diameter 4.11 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T)
- ENERPAC Hose 3 Ft 38 Npt Ch604 (HC7203)
- SPEEDAIRE Swivel Assembly, 1/2 (TT2CUA71G)
- LUBRIPLATE Marine Safe Ho 46, 5 Gal Pail, Zinc-Free Iso-46 Heavy Duty Hydraulic Fluid (L0823-060)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- ZORO SELECT Hose Clamp, 3-1/4 to 4-1/8In, SAE 412, PK10 (4540070)
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (5744)
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (6832)
- ZORO SELECT Shrink Clamp, 11/16 in. min. dia. (32919)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5272070)
- S.U.R. & R. AUTO PARTS 1/4" Seal Clamp (10) (SRRK2978)
- Zoro Select Hose Fittings