Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 3.73"ID, PK5
Mfr # HC-91-PA66-N
Zoro # G008232066
product price: $6.15
/pk 5, $1.23/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color White
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-91-PA66-N
- Zoro # G008232066
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.37 in |
Clamp Maximum Inside Diameter | 3.73 in |
Clamp Minimum Inside Diameter | 3.46 in |
Head Height | 0.64 in |
Clamping Diameter | 3.46 in - 3.73 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Color | White |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Reusable Clamp | Yes |
Band Thickness | 0.106 in |
Maximum Operating Temperature | 255 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.106 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 3.73 in, Clamp Minimum Inside Diameter 3.46 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cones (25820)
- BAILEY HYDRAULICS Riveted Roller Chain Box 40R-10 - Standard: 40 Chain Size, 10 Ft, 131536 (131536)
- CONRADER Pressure Relief Valve, Brass Ball (5008P-CE-75)
- FENNER DRIVES Keyless Bushing, Dia. 1.9375 In., 7 Bolt (B302115)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 2.54"ID, PK10 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, 2 to 2-5/16 In, SAE 200, SS, PK5 (300110200)
- ZORO SELECT Hose Clamp, Nylon, Max 2.125 In, PK10 (22HC1875)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140)
- ZORO SELECT Hose Clamp, 2-13/16 to 3-3/4In, SAE52, PK10 (5352)
- ZORO SELECT Hose Clamp, Dia 1.250x 0.152, Red, PK25 (HC-20ST R)
- X1 TOOLS 1-3/4 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1750x6)
- Zoro Select Hose Fittings