Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 3.33"ID, PK5
Mfr # HC-80-PA66-N
Zoro # G308232063
product price: $5.39
/pk 5, $1.08/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Standards UL 94 V-2
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-80-PA66-N
- Zoro # G308232063
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 3.15 in |
Clamping Diameter | 3.15 in - 3.33 in |
Band Width | 0.35 in |
Clamp Maximum Inside Diameter | 3.33 in |
Head Height | 0.69 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Double Grip Plastic Hose Clamp |
Color | White |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Reusable Clamp | Yes |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Band Thickness | 0.122 in |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.122 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 3.33 in, Clamp Minimum Inside Diameter 3.15 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- GATES Tri-Power PowerBand Belts, 3/BX112 (3/BX112)
- RULAND Motion Control Coupling, 4 Beam, 3mmx3/32", Aluminum, OD 0.375", L 0.563" (PCR6-3MM-3/32"-A)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04MJ TEE (2603-04-04-04)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5296070)
- ZORO SELECT Clamp, Hose End (3LX79)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- ZORO SELECT Hose Clamp, 5-3/4 to 6-1/16In, SAE 575, PK5 (300110575)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- OETIKER Hose Clamp, SS, Nom.Size. 1/2 In., PK100 (15100006-100)
- Zoro Select Hose Clamps