Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 3.15"ID, PK5
Mfr # HC-75-PA66-N
Zoro # G708232120
product price: $4.79
/pk 5, $0.96/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color White
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-75-PA66-N
- Zoro # G708232120
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 2.92 in |
Head Height | 0.66 in |
Clamp Maximum Inside Diameter | 3.15 in |
Band Width | 0.366 in |
Clamping Diameter | 2.92 in - 3.15 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Color | White |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Band Thickness | 0.098 in |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.098 in, Band Width 0.366 in, Clamp Maximum Inside Diameter 3.15 in, Clamp Minimum Inside Diameter 2.92 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, Head Height 0.66 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-80-300-PPSA-N3 (DSBC-80-300-PPSA-N3)
- DAYTON 2X899 Pillow Block Bearing (2X899)
- SMC Vacuum Water Separator, 1 In (AMJ5000-N10B)
- FASCO Motor1/8HP 115V 1550RPM 4Spd Motor (D347)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ09)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-50-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 5-1/4 to 5-9/16In, SAE 525, PK5 (300110525)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (62M24)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- BREEZE Hose Clamp, HD, SAE 40,305SS, PK10 (300 40 H)
- Zoro Select Hose Clamps