Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 2.97"ID, PK5
Mfr # HC-70-PA66-N
Zoro # G008232127
product price: $4.49
/pk 5, $0.90/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Type Snap-On Clamp
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-70-PA66-N
- Zoro # G008232127
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Diameter | 2.77 in - 2.97 in |
Clamp Minimum Inside Diameter | 2.77 in |
Band Width | 0.37 in |
Clamp Maximum Inside Diameter | 2.97 in |
Head Height | 0.6 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Color | White |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
For Environment | Agricultural Machinery, Automotive Engines |
Band Thickness | 0.102 in |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.102 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.97 in, Clamp Minimum Inside Diameter 2.77 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Fluid For Gear Boxes/Recirc Systems (L0884-060)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- DAYTON Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO (5BE66)
- EATON Variable Freq Drive, 40 HP, 61A, 380-500VAC (DG1-34061FN-C21C)
- ZORO SELECT Snap-Hose Clamp, Black, 1.39"Max ID, PK25 (HC-P-PA66-BK)
- ZORO SELECT Hose Clamp, LCS, Dia 42mm x 1.9mm, PK10 (CTB-42ST FK)
- ZORO SELECT Hose Clamp, Natural, 0.248" W, PK50 (HC-CC-PA66-N)
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 (HC-7.5ST ZD)
- ZORO SELECT Worm Gear Hose Clamp, 1/2"W, 4 1/8"ID, PK10 (43287)
- ZORO SELECT Hose Clamp, 2-7/8 to 3-3/16 In, SAE288, PK5 (300110288)
- ZSI Python Hose Clamp, 7 to 8 1/2", SS316 (PY-12831)
- Zoro Select Hose Fittings