Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 2.77"ID, PK5
Mfr # HC-66-PA66-N-534B
Zoro # G008232103
product price: $4.25
/pk 5, $0.85/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Standards UL 94 V-2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-66-PA66-N-534B
- Zoro # G008232103
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.37 in |
Clamping Diameter | 2.57 in - 2.77 in |
Head Height | 0.6 in |
Clamp Minimum Inside Diameter | 2.57 in |
Clamp Maximum Inside Diameter | 2.77 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Color | White |
Band Thickness | 0.079 in |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Maximum Operating Temperature | 255 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.079 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.77 in, Clamp Minimum Inside Diameter 2.57 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-C2-FRG0B)
- BEARINGS LTD Tritan Precision Ansi Roller Chain - 100-1r - 1 1/4in Pitch - Offset Link (100-1 OSL)
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- LEGACY FLEXILLA PRO SERIES 3/8" REPAIR KIT (LMRP900375)
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10, Metric Dia. Min.: 70 mm (6352)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (670040016)
- ZORO SELECT Clamp, Double Bolt (3LX77)
- DIXON PinchOn Double Ear Clamp, 1", 0.886-1.063 (2327)
- Zoro Select Hose Fittings