Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 2.54"ID, PK10
Mfr # HC-59-PA66-N
Zoro # G708232069
product price: $6.75
/pk 10, $0.68/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Type Snap-On Clamp
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-59-PA66-N
- Zoro # G708232069
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 2.34 in |
Band Width | 0.36 in |
Clamp Maximum Inside Diameter | 2.54 in |
Head Height | 0.68 in |
Clamping Diameter | 2.34 in - 2.54 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | White |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Band Thickness | 0.099 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.099 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 2.54 in, Clamp Minimum Inside Diameter 2.34 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (CX96)
- MASTER PNEUMATIC PISTON BRASS REGULATOR (R55MB-1HPF)
- DAYTON Radial Bearing, DBL Seal, 1.0000 In. Bore (21XU40)
- BSC PREFERRED V-Belt, Cogged 5/8 X 93 (5VX930)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10, Hose Clamp Screw Material: Zinc Plated Steel (5710)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 1.86"ID, PK10 (HC-T-PA66-N)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724170)
- ZORO SELECT Worm Gear Hose Clamp, 5/16 in - 7/8 in, 300 Stainless Steel, 6 SAE Number, 10 Pack (6203)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- BREEZE Hose Clamp, Mini, SAE 10,305SS, PK10 (3710)
- Zoro Select Hose Fittings