Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 2.34"ID, PK10
Mfr # HC-X-PA66-N
Zoro # G508232078
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Standards UL 94 V-2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-X-PA66-N
- Zoro # G508232078
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.37 in |
Head Height | 0.61 in |
Clamp Maximum Inside Diameter | 2.34 in |
Clamping Diameter | 2.26 in - 2.34 in |
Clamp Minimum Inside Diameter | 2.26 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Standards | UL 94 V-2 |
Color | White |
Band Thickness | 0.095 in |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
For Environment | Agricultural Machinery, Automotive Engines |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.095 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 2.34 in, Clamp Minimum Inside Diameter 2.26 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler (CU-801)
- CONTINENTAL CONTITECH Gearbelt Pulley, H/QT, 76.4mm Pitch dia. (W-30S-H)
- NATIONAL Small Bore Inch Seal, 417172 (417172)
- STEELMAN 3-In-1 Universal Quick Disconnect Coupler (75076-IND)
- ZORO SELECT Hose Clamp, Black, 0.358" W, PK10 (HC-75-PA66-BK)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6332)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6308)
- ZORO SELECT Hose Clamp, 1-1/8 to 1-3/4 In, SAE 20, PK10 (5320)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6340)
- BREEZE Hose Clamp, Hi-Torque, No1450,410SS, PK10 (HTM 1450 B)
- Zoro Select Hose Fittings