Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 2.22"ID, PK10
Mfr # HC-W-PA66-N
Zoro # G408232130
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Color White
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-W-PA66-N
- Zoro # G408232130
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.58 in |
Clamping Diameter | 2.06 in - 2.22 in |
Band Width | 0.35 in |
Clamp Minimum Inside Diameter | 2.06 in |
Clamp Maximum Inside Diameter | 2.22 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Color | White |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
For Environment | Agricultural Machinery, Automotive Engines |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.083 in |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 2.22 in, Clamp Minimum Inside Diameter 2.06 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- DURA-PRIME BAND METRIC Banded Belt, SPA2, 931 x 1582mm PL, 6 Band (6/SPA1582)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- MAIN FILTER GRANCH PRF70K40M Replacement/Interchange Hydraulic Filter (MF0359784)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6312)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (670040104)
- ZORO SELECT Shrink Clamp, Min.Dia.1-1/2 In. (32941)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5Y020)
- ZORO SELECT Hose Clamp, Interlocked, SAE 6, PK10 (43253)
- Zoro Select Hose Fittings