Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 2.11"ID, PK10
Mfr # HC-V-PA66-N
Zoro # G408232062
product price: $5.85
/pk 10, $0.59/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color White
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-V-PA66-N
- Zoro # G408232062
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Diameter | 1.94 in - 2.11 in |
Clamp Maximum Inside Diameter | 2.11 in |
Clamp Minimum Inside Diameter | 1.94 in |
Band Width | 0.36 in |
Head Height | 0.58 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Color | White |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Band Thickness | 0.083 in |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 2.11 in, Clamp Minimum Inside Diameter 1.94 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (287008)
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 3/8 in Thread (6AFK7)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4904 (NA4904)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (6380)
- ZORO SELECT Hose Clamp, Black, 0.374" W, PK10 (HC-115-PA66-BK)
- ZORO SELECT Hose Clamp, 7-1/2 to 7-13/16In, SAE750, PK5 (300110750)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5Y012)
- ZORO SELECT Clamp, Double Bolt (3LZ34)
- OETIKER Clamp, Oetiker, 2 Ear, 18-22mm, 100 Bag (10100029)
- Zoro Select Hose Fittings