Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 1.98"ID, PK10
Mfr # HC-U-PA66-N
Zoro # G408232123
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Standards UL 94 V-2
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-U-PA66-N
- Zoro # G408232123
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 1.98 in |
Clamp Minimum Inside Diameter | 1.82 in |
Band Width | 0.35 in |
Clamping Diameter | 1.82 in - 1.98 in |
Head Height | 0.56 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | White |
Item | Double Grip Plastic Hose Clamp |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.083 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 1.98 in, Clamp Minimum Inside Diameter 1.82 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 3.00" L x 1.25" W x 1.25" H (DT-750-MSMS-5)
- CAMOZZI Double Union, 6MM OD (6950 6)
- D&D Belt, VS, 1.187 x 43.3in OC (1926V427)
- PREVOST European High Flow Coupler, 1/4" FNPT (ERC 071201)
- ZORO SELECT Hose Clamp, LCS, Dia 16mm x 1.0mm, PK10 (CTB-16ST FK)
- ZORO SELECT Hose Clamp, 2-7/8 to 3-3/16 In, SAE288, PK5 (300110288)
- ZORO SELECT Hose Clamp, 2-5/8 to 2-15/16In, SAE263, PK5 (300110263)
- ZORO SELECT Hose Clamp, Nylon, Max 0.608 In, PK10 (22HC0531)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5428)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-75-SC-PA12-BK)
- Zoro Select Hose Clamps