Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 1.75"ID, PK10
Mfr # HC-S-PA66-N
Zoro # G408232086
product price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Standards UL 94 V-2
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-S-PA66-N
- Zoro # G408232086
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.36 in |
Clamp Minimum Inside Diameter | 1.6 in |
Head Height | 0.51 in |
Clamping Diameter | 1.6 in - 1.75 in |
Clamp Maximum Inside Diameter | 1.75 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | White |
Item | Double Grip Plastic Hose Clamp |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Band Thickness | 0.083 in |
Minimum Operating Temperature | -40 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 1.75 in, Clamp Minimum Inside Diameter 1.6 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-12)
- FLEXZILLA Pro Air Hose, 3/8" x 25, w ColorConnex (HFZP3825YW2-D)
- TOMPKINS Hydraulic Fitting-Steel32MP-32FP 90 (5502-32-32)
- THOMAS Piston Air Compressor, 1/4HP, 12VDCV (270024)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10, Metric Dia. Min.: 26 mm (5740)
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4135070)
- ZORO SELECT Hose Clamp, 6-1/4 to 7-1/8In, SAE 712, PK10 (4170070)
- ZORO SELECT Hose Clamp, 2 to 4-1/8 In, SAE 412, SS, PK10 (6X300)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- OETIKER Hose Clamp, Steel, Nom.Size. 9/16 In, PK100 (10100019-100)
- Zoro Select Hose Fittings