Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 1.61"ID, PK10
Mfr # HC-R-PA66-N
Zoro # G308232070
product price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Standards UL 94 V-2
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-R-PA66-N
- Zoro # G308232070
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 1.47 in |
Band Width | 0.37 in |
Clamp Maximum Inside Diameter | 1.61 in |
Clamping Diameter | 1.47 in - 1.61 in |
Head Height | 0.52 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | White |
Item | Double Grip Plastic Hose Clamp |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
For Environment | Agricultural Machinery, Automotive Engines |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Band Thickness | 0.083 in |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 1.61 in, Clamp Minimum Inside Diameter 1.47 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS6082RS (SS608-2RS)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK411)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-7/8 In. L (M20-250-4-SS)
- SCHNEIDER ELECTRIC Soft Start, 440-480VAC, 32A, 3 Phase (ATS01N232RT)
- ZORO SELECT Snap-Hose Clamp, Black, 2.34"Max ID, PK25 (HC-X-PA66-BK)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- ZORO SELECT Hose Clamp, 2 to 6 In, SAE 88, SS, PK10 (5688)
- ZORO SELECT Hose Clamp, 5/8 to 1 In, SAE 8, SS, PK10 (5308)
- ZORO SELECT Shrink Clamp, 1-1/16 in. min. dia. (32929)
- ZORO SELECT Hose Clamp, Nylon, Max 0.801 In, PK10 (22HSC0140)
- X1 TOOLS 1-3/8 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1375x12)
- Zoro Select Hose Clamps