Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 1.52"ID, PK10
Mfr # HC-Q-PA66-N
Zoro # G608232077
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color White
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-Q-PA66-N
- Zoro # G608232077
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Diameter | 1.39 in - 1.52 in |
Band Width | 0.35 in |
Clamp Minimum Inside Diameter | 1.39 in |
Head Height | 0.54 in |
Clamp Maximum Inside Diameter | 1.52 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Color | White |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Band Thickness | 0.087 in |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
For Environment | Agricultural Machinery, Automotive Engines |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.087 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 1.52 in, Clamp Minimum Inside Diameter 1.39 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Element, WE5, Urethane (WE5)
- PIAB Vacuum Cup, PUR, Yellow, 0.43 in dia., PK10 (BX10P.4K.01AC)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-3/8" (SS100138)
- BESTORQ H Timing Belts (470H100)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-75-SC-PA66-BK)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- ZORO SELECT Hose Clamp, 2-3/4 to 3-5/8In, SAE 362, PK10 (4535070)
- ZORO SELECT Snap-Hose Clamp, White, 2.11"Max ID, PK25 (HC-V-PA66-N)
- ZORO SELECT Worm Gear Hose Clamp, SAE 306, PK100 (4830670)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular (6732-5)
- ZORO SELECT Shrink Clamp, Min.Dia.1-3/4 In. (32948)
- Zoro Select Hose Clamps