Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 1.39"ID, PK10
Mfr # HC-P-PA66-N
Zoro # G408232109
original price:
$4.89
12% off
new price: $4.29
/pk 10, $0.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Type Snap-On Clamp
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-P-PA66-N
- Zoro # G408232109
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Diameter | 1.27 in - 1.39 in |
Clamp Minimum Inside Diameter | 1.27 in |
Head Height | 0.55 in |
Band Width | 0.37 in |
Clamp Maximum Inside Diameter | 1.39 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Double Grip Plastic Hose Clamp |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Color | White |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.87 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.87 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 1.39 in, Clamp Minimum Inside Diameter 1.27 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L280 (4L280)
- RULAND Rigid Shaft Coupling, Set Screw, 20mm (MSCC-20-20-F)
- IMPERIAL-EASTMAN NYLO-SEAL 100FT 3/8IN FLEXIBLE TUBE AND HOSE (66-NF-3/8)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- ZORO SELECT Hose Clamp, 3/4 to 1-5/8In, SAE 19, SS, PK10 (360030019070)
- ZORO SELECT Hose Clamp, Natural, 0.366" W, PK25 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- ZORO SELECT Hose Clamp, Nylon, Max 0.290 In, PK10 (22HC0250)
- ZORO SELECT Snap-Hose Clamp, Black, 1.18"Max ID, PK50 (HC-M-PA66-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750)
- PARKER 3/4'' DOUBLE BOLT CLAMP (88DB-12)
- Zoro Select Hose Clamps