Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 1.29"ID, PK10
Mfr # HC-N-PA66-N
Zoro # G308232087
original price:
$4.55
6% off
new price: $4.25
/pk 10, $0.43/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color White
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-N-PA66-N
- Zoro # G308232087
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 1.16 in |
Clamping Diameter | 1.16 in - 1.29 in |
Clamp Maximum Inside Diameter | 1.29 in |
Head Height | 0.54 in |
Band Width | 0.36 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Color | White |
Type | Snap-On Clamp |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Band Thickness | 0.083 in |
Minimum Operating Temperature | -40 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.36 in, Clamp Maximum Inside Diameter 1.29 in, Clamp Minimum Inside Diameter 1.16 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 3/8 in., TubexFNPT (KQ2LF11-36A)
- DART CONTROLS Hall Effect Pick-Up 1 Pulse / Revolution (PU-2R)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM012P)
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- ZORO SELECT Clamp, Double Bolt (3LX58)
- ZORO SELECT Hose Clamp, 2-3/8 to 3-1/2 In, SAE 48, PK10 (360030048070)
- ZORO SELECT Hose Clamp, 2-1/4 to 3-1/8In, SAE 312, PK10 (4530070)
- ZORO SELECT Snap-Hose Clamp, Black, 3.54"Max ID, PK10 (HC-85-PA66-BK)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10, Screw Size: 5/16 in (5756)
- BREEZE Hose Clamp, Liner, SAE 6, Zinc, PK10 (9206H)
- Zoro Select Hose Clamps