Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 1.11"ID, PK20
Mfr # HC-L-PA66-N
Zoro # G708232113
product price: $7.95
/pk 20, $0.40/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color White
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-L-PA66-N
- Zoro # G708232113
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 1.11 in |
Clamp Minimum Inside Diameter | 0.99 in |
Band Width | 0.28 in |
Clamping Diameter | 0.99 in - 1.11 in |
Head Height | 0.52 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Color | White |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
For Environment | Agricultural Machinery, Automotive Engines |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Reusable Clamp | Yes |
Band Thickness | 0.083 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 1.11 in, Clamp Minimum Inside Diameter 0.99 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MOR-06FP (6405-04-06)
- MILTON INDUSTRIES Male Hex Nipple Brass Fitting (646)
- TIMKEN TIM-LM603011, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM603011 (LM603011)
- WEATHERHEAD Fitting 1/2In O Ring Connector (C5315X8)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344B)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/2In, SAE 16, SS, PK10 (62M16)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5224070)
- ZORO SELECT Hose Clamp, Nylon, Max 0.468 In, PK10 (22HC0406)
- ZORO SELECT Clamp, Hose End (3LX81)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-50-SC-PA66-BK)
- Zoro Select Hose Fittings