Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 0.99"ID, PK20
Mfr # HC-K-PA66-N
Zoro # G508232108
product price: $7.85
/pk 20, $0.39/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Color White
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-K-PA66-N
- Zoro # G508232108
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 0.99 in |
Clamping Diameter | 0.88 in - 0.99 in |
Band Width | 0.28 in |
Head Height | 0.52 in |
Clamp Minimum Inside Diameter | 0.88 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Color | White |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Band Thickness | 0.083 in |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.99 in, Clamp Minimum Inside Diameter 0.88 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 1/4in NPT, 150 psi (4ZK75)
- BESTORQ Aftermarket HUTCHINSON DIVISION B62 Replacement Belt, B62 (B62)
- TITAN PRO Motor Dual Run Cap, 35/4 MFD, 370-440V (TRCFD354)
- NTN Tapered Roller Bearing Assy., 4T-30205 (30205)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6806)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/8In, SAE 212, PK10 (4520070)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712170)
- ZORO SELECT Hose Clamp, 2 to 3 In, SAE 40, SS, PK10 (360030040070)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 2.54"ID, PK10 (HC-59-PA66-N)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Package Quantity: 10 (68104)
- MIDWEST FASTENER #32 18-8 Stainless Steel SAE Hose Clamps 18 18PK (06724)
- Zoro Select Hose Clamps