Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 0.93"ID, PK20
Mfr # HC-J-PA66-N
Zoro # G008232110
product price: $7.15
/pk 20, $0.36/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Standards UL 94 V-2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-J-PA66-N
- Zoro # G008232110
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Minimum Inside Diameter | 0.82 in |
Clamp Maximum Inside Diameter | 0.93 in |
Band Width | 0.25 in |
Head Height | 0.57 in |
Clamping Diameter | 0.82 in - 0.93 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Color | White |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
For Environment | Agricultural Machinery, Automotive Engines |
Band Thickness | 0.083 in |
Maximum Operating Temperature | 255 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.25 in, Clamp Maximum Inside Diameter 0.93 in, Clamp Minimum Inside Diameter 0.82 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 15mmBore, 100mmStrke (CXSM15-100)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- SPEEDAIRE Ring Kit (TF006900AJ)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- ZORO SELECT Hose Clamp, 7/16 to 1/2 In, SAE 4, CS, PK10 (52F13)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5648)
- ZORO SELECT Hose Clamp, LCS, Dia 27mm x 1.6mm, PK10 (CTB-27ST FK)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-50-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 1-13/16 to 2-3/4In, SAE36, PK10 (5336)
- ZORO SELECT Hose Clamp, Nylon, Max 0.707 In, PK10 (22HSC0120B)
- DIXON Worm Gear Clamp, HSS 17-8/64", 20" (HSS312)
- Zoro Select Hose Fittings