Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 0.76"ID, PK20
Mfr # HC-G-PA66-N
Zoro # G008232073
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Standards UL 94 V-2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-G-PA66-N
- Zoro # G008232073
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.28 in |
Clamping Diameter | 0.67 in - 0.76 in |
Clamp Minimum Inside Diameter | 0.67 in |
Clamp Maximum Inside Diameter | 0.76 in |
Head Height | 0.5 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Color | White |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.083 in |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.083 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.76 in, Clamp Minimum Inside Diameter 0.67 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601012-35)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254TC Frame, 460V AC Voltage, 1,800 Nameplate RPM (01518ST3QIE254TC-W22)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- ZORO SELECT Hose Clamp, 8-1/4 to 8-9/16In, SAE 825, PK5 (300110825)
- ZORO SELECT Hose Clamp, 4-1/4 to 4-9/16In, SAE 425, PK5 (300110425)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA12-BK)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5796)
- ZORO SELECT Worm Gear Hose Clamp, SAE 306, PK100 (4830670)
- ZORO SELECT Hose Clamp, Interlocked, SAE 12, PK10 (43259)
- Zoro Select Hose Clamps