Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 0.69"ID, PK20
Mfr # HC-F-PA66-N
Zoro # G208232064
product price: $6.55
/pk 20, $0.33/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Standards UL 94 V-2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-F-PA66-N
- Zoro # G208232064
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.28 in |
Clamp Maximum Inside Diameter | 0.69 in |
Clamping Diameter | 0.59 in - 0.69 in |
Clamp Minimum Inside Diameter | 0.59 in |
Head Height | 0.52 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Standards | UL 94 V-2 |
Color | White |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
Band Thickness | 0.087 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.087 in, Band Width 0.28 in, Clamp Maximum Inside Diameter 0.69 in, Clamp Minimum Inside Diameter 0.59 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCPK202-10)
- NATIONAL Small Bore Metric Seals, 20X30X7-R2LS32-S (20X30X7-R2LS32-S)
- NTN Radial Ball Bearing, Open, 15mm Bore Dia (6002C3)
- BRENNAN INDUSTRIES 08MAORB-08FORB-08FORB Tee Forged (6835-08-08-08-NWO-FG)
- ZORO SELECT Hose Clamp, 2-1/16 to 3 In, SAE 40, SS, PK10 (5340)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10, Package Quantity: 10 (6820)
- ZORO SELECT Hose Clamp, 4 to 6-1/8 In, SAE 612, SS, PK5 (6X400)
- ZORO SELECT Hose Clamp Assortment, Stainless Steel (671755J)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6336)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (670040008)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm, PK 50 (H609-50K)
- Zoro Select Hose Fittings