Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 0.56"ID, PK20
Mfr # HC-D-PA66-N
Zoro # G008232080
product price: $5.79
/pk 20, $0.29/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color White
- Standards UL 94 V-2
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-D-PA66-N
- Zoro # G008232080
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Diameter | 0.48 in - 0.56 in |
Clamp Maximum Inside Diameter | 0.56 in |
Head Height | 0.48 in |
Clamp Minimum Inside Diameter | 0.48 in |
Band Width | 0.23 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | White |
Item | Double Grip Plastic Hose Clamp |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Minimum Operating Temperature | -40 Degrees F |
Band Thickness | 0.067 in |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.067 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.56 in, Clamp Minimum Inside Diameter 0.48 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOM , Unit Bearing, 1/125 HP, 1550 RPM, 115V (EC-6W115)
- GAST Repair Kit 0211 Lub Sp K217 (K217)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3VX800)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F36AC)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5224070)
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5296070)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- ZORO SELECT Hose Clamp, LCS, Dia 27mm x 1.6mm, PK10 (CTB-27ST FK)
- ZORO SELECT Hose Clamp, Dia 0.687x0.112, Red, PK100 (HC-11ST R)
- Zoro Select Hose Fittings