Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 0.47"ID, PK20
Mfr # HC-C-PA66-N
Zoro # G308232100
product price: $5.35
/pk 20, $0.27/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Type Snap-On Clamp
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-C-PA66-N
- Zoro # G308232100
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.23 in |
Clamp Minimum Inside Diameter | 0.41 in |
Clamp Maximum Inside Diameter | 0.47 in |
Clamping Diameter | 0.41 in - 0.47 in |
Head Height | 0.49 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Color | White |
Item | Double Grip Plastic Hose Clamp |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
For Environment | Agricultural Machinery, Automotive Engines |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Band Thickness | 0.067 in |
Maximum Operating Temperature | 255 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.067 in, Band Width 0.23 in, Clamp Maximum Inside Diameter 0.47 in, Clamp Minimum Inside Diameter 0.41 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 1-15/16 In (SK11516)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X04)
- DREMEL MotorBrushesfor275285395/595 (90930-05)
- SKF Tapered Roller Bearings (L44643)
- ZORO SELECT Hose Clamp, 1-1/2 to 1-5/8 In, SAE 150, PK5 (300110150)
- ZORO SELECT Snap-Hose Clamp, Black, 0.53"Max ID, PK50 (HC-CC-PA66-BK)
- ZORO SELECT Snap-Hose Clamp, White, 0.41"Max ID, PK50 (HC-BB-PA66-N)
- ZORO SELECT Hose Clamp, 3/4 to 2-3/4 In, SAE 36, PK10 (6336)
- ZORO SELECT Hose Clamp Assortment, Stainless Steel (671755J)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.76"ID, PK20 (HC-G-PA66-BK)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, LH, 304SS (062705000100)
- Zoro Select Hose Fittings