Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20
Mfr # HC-BB-PA66-N
Zoro # G308232094
product price: $4.39
/pk 20, $0.22/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Color White
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-BB-PA66-N
- Zoro # G308232094
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.17 in |
Clamp Minimum Inside Diameter | 0.36 in |
Clamp Maximum Inside Diameter | 0.41 in |
Head Height | 0.43 in |
Clamping Diameter | 0.36 in - 0.41 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Color | White |
Standards | UL 94 V-2 |
Tooth Grip Type | Double |
For Environment | Agricultural Machinery, Automotive Engines |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.067 in |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.067 in, Band Width 0.17 in, Clamp Maximum Inside Diameter 0.41 in, Clamp Minimum Inside Diameter 0.36 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 38mm (L15038MM)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B53E)
- ZORO SELECT Hose Clamp Assortment, Automotive, SS (99903-1570-070)
- ZORO SELECT Hose Clamp, 8-1/4 to 8-9/16In, SAE 825, PK5 (300110825)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6308)
- ZORO SELECT Clamp, Double Bolt (3LZ34)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA66-BK)
- BREEZE Hose Clamp, HD, SAE 16,305SS, PK10 (300 16 H)
- Zoro Select Hose Fittings