Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, WHT, 0.25"ID, PK20
Mfr # HC-A-PA66-N
Zoro # G008232134
product price: $4.59
/pk 20, $0.23/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Type Snap-On Clamp
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-A-PA66-N
- Zoro # G008232134
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Diameter | 0.21 in - 0.25 in |
Clamp Maximum Inside Diameter | 0.25 in |
Band Width | 0.16 in |
Clamp Minimum Inside Diameter | 0.21 in |
Head Height | 0.33 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Type | Snap-On Clamp |
Color | White |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Maximum Operating Temperature | 255 Degrees F |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Tooth Grip Type | Double |
Band Thickness | 0.055 in |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.055 in, Band Width 0.16 in, Clamp Maximum Inside Diameter 0.25 in, Clamp Minimum Inside Diameter 0.21 in, Color White, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B35C)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (6XJ57)
- SMC Male Adapter, 1/4 in., TubexUNF (KQ2H07-32A)
- ZORO SELECT Clamp, Hose End (3LX79)
- ZORO SELECT Hose Clamp, 3-1/2 to 3-13/16In, SAE350, PK5 (300110350)
- ZORO SELECT Hose Clamp, 4-3/4 to 5-5/8In, SAE 562, PK10 (4155070)
- ZORO SELECT Surelock Clamp, 9/16"W, 2"ID (4808871)
- ZORO SELECT Hose Clamp, 1-1/2 to 1-5/8 In, SAE 150, PK5 (300110150)
- ZORO SELECT Shrink Clamp, Min.Dia. 15/16 In. (32925)
- OETIKER Clamp, Oetiker, 2 Ear, 12.5-15mm, 100 Bag (10100019)
- Zoro Select Hose Clamps