Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 4"ID, PK5
Mfr # HC-96-PA66-BK
Zoro # G108232065
product price: $6.45
/pk 5, $1.29/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Color Black
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-96-PA66-BK
- Zoro # G108232065
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Band Width | 0.33 in |
Clamping Diameter | 3.76 in - 4 in |
Clamp Maximum Inside Diameter | 4 in |
Head Height | 0.69 in |
Clamp Minimum Inside Diameter | 3.76 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Color | Black |
Standards | UL 94 V-2 |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Maximum Operating Temperature | 255 Degrees F |
Reusable Clamp | Yes |
Tooth Grip Type | Double |
Band Thickness | 0.099 in |
For Environment | Agricultural Machinery, Automotive Engines |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.099 in, Band Width 0.33 in, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 3.76 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 75" (B75)
- ELECTRIDUCT 3/4in Spring Guard Steel Flexible Hose Protector, 21mm, 10 Feet (WL-J-SG-075-10)
- NSK NSK 6208ZZ C3 AV25, 6200 Series Single Row Deep Groove Ball Bearing (6208ZZ C3 AV25)
- D&D 187" Outside Length, 7/8" Top Width, 1 Ribs (C183)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5428)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (6710-5)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- ZORO SELECT Hose Clamp, 6-3/4 to 7-5/8In, SAE 762, PK10 (4175070)
- ZORO SELECT Hose Clamp, 3-1/2 to 5-1/2 In, SAE 80, PK10 (6780170)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 2.54"ID, PK10 (HC-59-PA66-N)
- BREEZE Hose Clamp, Mini, SAE 8, Zinc, PK10 (3508)
- Zoro Select Hose Fittings