Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 4.8"ID, PK5
Mfr # HC-115-PA66-BK
Zoro # G208232132
product price: $7.45
/pk 5, $1.49/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Type Snap-On Clamp
- Color Black
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-115-PA66-BK
- Zoro # G208232132
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.68 in |
Clamp Minimum Inside Diameter | 4.49 in |
Clamping Diameter | 4.49 in - 4.8 in |
Clamp Maximum Inside Diameter | 4.8 in |
Band Width | 0.37 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Type | Snap-On Clamp |
Color | Black |
Standards | UL 94 V-2 |
Item | Double Grip Plastic Hose Clamp |
Tooth Grip Type | Double |
For Environment | Agricultural Machinery, Automotive Engines |
Minimum Operating Temperature | -40 Degrees F |
Reusable Clamp | Yes |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Band Thickness | 0.106 in |
Maximum Operating Temperature | 255 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.106 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 4.8 in, Clamp Minimum Inside Diameter 4.49 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Bottle, 16 oz., 5.52 cSt (MSF1554007)
- INGERSOLL-RAND Valve Cap (HH-4)
- RULAND Coupling, 6 Beam Clamp, 15mmx15mm (FCMR38-15-15-A)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10, Screw Size: 5/16 in (5756)
- ZORO SELECT Hose Clamp, 6-1/2 to 6-13/16In, SAE650, PK5 (300110650)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- ZORO SELECT Clamp, Double Bolt (3LZ32)
- ZORO SELECT Clamp, Double Bolt (3LZ28)
- BREEZE Hose Clamp, Hi-Torque, SAE 312,410SS, PK10 (HTM 300 B)
- Zoro Select Hose Clamps