Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 4.49"ID, PK5
Mfr # HC-109-PA66-BK
Zoro # G908232081
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Standards UL 94 V-2
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-109-PA66-BK
- Zoro # G908232081
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Head Height | 0.7 in |
Clamping Diameter | 4.21 in - 4.49 in |
Clamp Minimum Inside Diameter | 4.21 in |
Clamp Maximum Inside Diameter | 4.49 in |
Band Width | 0.35 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Tooth Grip Type | Double |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 255 Degrees F |
Band Thickness | 0.099 in |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.099 in, Band Width 0.35 in, Clamp Maximum Inside Diameter 4.49 in, Clamp Minimum Inside Diameter 4.21 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M819SS-024-D)
- PIX V-Belt, 3/8 X 35 (3V350)
- TRITAN Cottered, Chain, Offset Link, Serie 50 (50-1C OSL)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6503)
- ZORO SELECT Clamp, Double Bolt (3LZ31)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6706170)
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- ZORO SELECT Snap-Hose Clamp, Black, 1.61"Max ID, PK25 (HC-R-PA66-BK)
- ZORO SELECT Hose Clamp, 2 to 2-5/16 In, SAE 200, SS, PK5 (300110200)
- ZORO SELECT Hose Clamp, 7-1/4 to 8-1/8In, SAE 812, PK10 (4180070)
- X1 TOOLS 1-3/8 Hose Clamp 36 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1375x36)
- Zoro Select Hose Fittings