Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 4.35"ID, PK5
Mfr # HC-105-PA66-BK
Zoro # G208232101
product price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Standards UL 94 V-2
- Color Black
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC-105-PA66-BK
- Zoro # G208232101
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamping Diameter | 4.11 in - 4.35 in |
Band Width | 0.34 in |
Clamp Maximum Inside Diameter | 4.35 in |
Clamp Minimum Inside Diameter | 4.11 in |
Head Height | 0.68 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Standards | UL 94 V-2 |
Color | Black |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Maximum Operating Temperature | 255 Degrees F |
Tooth Grip Type | Double |
Band Thickness | 0.102 in |
Reusable Clamp | Yes |
For Environment | Agricultural Machinery, Automotive Engines |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Minimum Operating Temperature | -40 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.102 in, Band Width 0.34 in, Clamp Maximum Inside Diameter 4.35 in, Clamp Minimum Inside Diameter 4.11 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 14 # of Teeth (40BS14H X 1)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6008A1)
- PARKER Filter/Regulator/Lubricator, 1/2 In. NPT (16A34B18A4BC)
- GUARDAIR Flextension, 12 In. (86FLX012)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5648)
- ZORO SELECT Hose Clamp, 2-5/16 to 4-1/2In, SAE 64, PK10 (6864)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-1/16In, SAE 375, PK5 (300110375)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5788)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740170)
- ZORO SELECT Clamp, Hose, 3/4 In Size (3LZ11)
- BREEZE Hose Clamp, HD, SAE 12, Zinc, PK10 (100 12 H)
- Zoro Select Hose Clamps