Shop All Hose Clamps
Zoro Select
Snap-Plastic Hose Clamp, BLK, 3.73"ID, PK5
Mfr # HC-91-PA66-BK
Zoro # G708232083
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Snap-on Clamp
- Material Nylon
- Color Black
- Standards UL 94 V-2
- Type Snap-On Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC-91-PA66-BK
- Zoro # G708232083
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Clamp Maximum Inside Diameter | 3.73 in |
Band Width | 0.37 in |
Clamping Diameter | 3.46 in - 3.73 in |
Head Height | 0.64 in |
Clamp Minimum Inside Diameter | 3.46 in |
Details
Clamp Type | Snap-on Clamp |
Material | Nylon |
Color | Black |
Standards | UL 94 V-2 |
Type | Snap-On Clamp |
Item | Double Grip Plastic Hose Clamp |
Band Thickness | 0.106 in |
Resistance Properties | Corrosion Resistant, Non-Conductive, Non-Magnetic, Pressure Resistant |
Reusable Clamp | Yes |
Minimum Operating Temperature | -40 Degrees F |
For Environment | Agricultural Machinery, Automotive Engines |
Tooth Grip Type | Double |
Maximum Operating Temperature | 255 Degrees F |
Description
Double Grip Plastic Hose Clamp, Band Thickness 0.106 in, Band Width 0.37 in, Clamp Maximum Inside Diameter 3.73 in, Clamp Minimum Inside Diameter 3.46 in, Color Black, Material Nylon, Tooth Grip Type Double, Clamp Type Snap-on Clamp, Maximum Operating Temperature 255 Degrees F, Minimum Operating Temperature -40 Degrees F, Standards UL 94 V-2, For Environment Agricultural Machinery, Automotive Engines, Head Height 0.64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Scooter Belt, 738-18-30-8.0 (738-18-30-8.0)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-51)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1102)
- FESTO Suction Cup ESS-20-SS (ESS-20-SS)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6712170)
- ZORO SELECT Hose Clamp, 2-5/16 to 4-1/2In, SAE 64, PK10 (6864)
- ZORO SELECT Plastic Worm Dr Hose Clmp, Wing Scrw, PK10 (PWD-13-75-WG-PA12-BK)
- ZORO SELECT Hose Clamp, Nylon, Max 1.610 In, PK10 (22HC1406)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (5232070)
- ZORO SELECT Hose Clamp, Interlocked, SAE 12, PK10 (43259)
- ZORO SELECT Hose Clamp, 5-1/4 to 5-9/16In, SAE 525, PK5 (300110525)
- Zoro Select Hose Fittings